Arlena Vintage Traditional Area Rug 2ft 6in x 8ft

  • Mfr # BDSM12A-2608

  • Zoro # G613911325


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Color
Grey
Style
Modern/Contemporary
Pattern
Medallion
Material
100% Polypropylene
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDSM12A-2608
Zoro #
G613911325
UPC #
193981001460
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.40 in

Details

Color
Grey
Style
Modern/Contemporary
Pattern
Medallion
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

This distressed traditional area rug will be the finishing touch to any room it is placed in. With a beautiful monochrome rosette in the middle of the rug, this floor covering will pair perfectly with any style from traditional to modern. Machine made in Turkey of soft synthetic materials this rug is built to last. Create the home you have always dreamed of with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • A medium 0.31 pile height allows for convenient placement in entryways and underneath furniture
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.