
Arlena Vintage Traditional Area Rug 4ft x 6ft
Mfr # BDSM12A-406
Zoro # G413911365
product price: $70.79
/eaKey Features
Color
Grey
Style
Modern/Contemporary
Pattern
Medallion
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDSM12A-406
Zoro #
G413911365
UPC #
841388199616
Country of Origin
Turkey
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.40 in
Details
Color
Grey
Style
Modern/Contemporary
Pattern
Medallion
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
This distressed traditional area rug will be the finishing touch to any room it is placed in. With a beautiful monochrome rosette in the middle of the rug, this floor covering will pair perfectly with any style from traditional to modern. Machine made in Turkey of soft synthetic materials this rug is built to last. Create the home you have always dreamed of with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
- 100% Polypropylene, made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- A medium 0.31 pile height allows for convenient placement in entryways and underneath furniture
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.