Shop NULOOM
See all product information
Create Account
Arleth Indoor/Outdoor Machine Washable Area Rug 4ft x 6ft
- Mfr # ECAT13A-406
- Zoro # G713899523
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Color
Cream
Style
Bohemian
Pattern
Tribal
Material
100% Polyester
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ECAT13A-406
- Zoro #
- G713899523
- UPC #
- 193981063871
- Country of Origin
- Türkiye
- Color
- Cream
- Style
- Bohemian
- Pattern
- Tribal
- Material
- 100% Polyester
- Shape
- Rectangle
- Weave Type
- Power Loomed
Dimensions
- Size
- 4 ft x 6 ft
- Length (In.)
- 72 in
- Width (In.)
- 48 in
- Thickness
- 0.25 in
Description
A traditional machine washable area rug made from 100% polyester with a floral and paisley pattern. This rug is designed for both indoor and outdoor use, making it versatile for various spaces like the bedroom, living room, dining room, hallway, kitchen, and even the patio. It is machine made, ensuring consistent quality and durability. The soft and smooth texture of this rug adds comfort and warmth to any room while being highly durable, kid friendly, pet friendly, and stain resistant, making it a practical and stylish choice for any home.
- High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
- 100% Polyester, made in Turkey
- Whether it's adorning the bedroom, living room, dining room, hallway, kitchen, or even the patio or outdoor area, it ensures long-lasting performance and easy maintenance.
- Crafted with a pile height of 0.25 inches, this rug embodies a sleek and functional design, while boasting a soft and smooth texture that adds a touch of luxury to your living space.
- Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.