
Armitra Moroccan Lattice Shag Area Rug 4ft x 6ft
Mfr # HJMRC1A-406
Zoro # G213897272
product price: $63.99
/eaKey Features
Color
Natural
Style
Transitional
Pattern
Moroccan
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HJMRC1A-406
Zoro #
G213897272
UPC #
841388149345
Country of Origin
Turkey
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
1.00 in
Details
Color
Natural
Style
Transitional
Pattern
Moroccan
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Handmade
Description
Elevate the ambiance of your space with this timeless shag area rugs. Handmade from durable synthetic fibers, this floor covering is built to last while remaining soft underfoot in medium traffic areas. With a Moroccan style lattice pattern and neutral hues, this floor covering will pair perfectly with any of your existing style from modern to bohemian. Never settle for anything less than perfection with this gorgeous area rug.
- Handmade, High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, nursery, or hallway
- Handmade with a plush .91" pile height that will feel good with every step
- Vacuum without beater bar at lowest setting ,shake to remove excess buildup, and we recommend professional cleaning recommended for heavy staining
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.