Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Asha Simple Border Indoor/Outdoor Area Rug 4ft x 6ft

  • Mfr # GBCB02C-406

  • Zoro # G613908615


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Style
Casual
Pattern
Bordered
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBCB02C-406
Zoro #
G613908615
UPC #
193981468966
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.40 in

Details

Color
Navy
Style
Casual
Pattern
Bordered
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Weave Type
Hand Loomed

Description

Whoever said beautiful floor accents are only for inside the home hasnt yet met an indoor/outdoor area rug. This casual rug will warm up any space with its simple yet beautiful striped border. Made from durable fibers that are perfect for any high traffic areas and will last for years to come. Kick back and relax with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, Performance
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
  • Medium 0.39 thickness for convenient placement in entryways and underneath furniture
  • Easy to clean, this rug can be hosed down outside and spot treated for any mild stains using rug cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.