Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashli Solid Farmhouse Jute Area Rug 7ft 6in x 9ft 6in

  • Mfr # CLWA01A-76096

  • Zoro # G613901968


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Style
Global Inspired
Pattern
Solid
Material
100% Jute
Shape
Rectangle
Length (In.)
114 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLWA01A-76096
Zoro #
G613901968
UPC #
841388166212
Country of Origin
India

Dimensions

Size
7 ft 6 in x 9 ft 6 in
Length (In.)
114 in
Width (In.)
90 in
Thickness
0.50 in

Details

Color
Natural
Style
Global Inspired
Pattern
Solid
Material
100% Jute
Shape
Rectangle
Weave Type
Hand Loomed

Description

This 100 percent jute area rug is hand made and will look stunning in either a coastal or farmhouse setting. This neutral, textured piece will bring a rustic, homey vibe to any space itfts placed in. Versatile, this piece can be easily integrated into your living room or bedroom decor. Crafted with love and care, hand made rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique. Create your own personal oasis with our easy to care for and pet friendly area rugs. Since the rug is crafted using dried plant fibers, you will notice some differences from loomed rugs, including natural color, texture, and size variations. This ensures no two rugs are the same.


  • Eco-Friendly, High Traffic, Pet-Friendly
  • The perfect combination of style and durability, our jute rugs bring home effortless sophistication and are perfect for your bedroom, living room, dining room, kitchen, or hallway
  • Sleek and functional with a 1/2" thickness that is convenient for placement in entryways, underneath furniture, and will not obstruct doorways
  • Vacuum your jute rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.