
Ashton Shaggy Contemporary Abstract Tassel Area Rug 7ft 10in x 11ft
Mfr # KKAC09A-710011
Zoro # G613910397
product price:Â $566.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KKAC09A-710011
Zoro #
G613910397
UPC #
193981756544
Country of Origin
Türkiye
Dimensions
Size
7 ft 10 in x 11 ft
Length (In.)
132 in
Width (In.)
94 in
Thickness
0.90 in
Details
Color
Beige
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Look no further! The perfect piece to show off your personality and create a space thatfts all your own. This rug features contemporary style mixed with bold colors and shapes in beautiful repetition. When it comes to durability, pet friendliness, and ease of cleaning, we have you covered.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Step into comfort with the luxuriously soft and fluffy texture of this shag rug. This rug is made from synthetic material that is kid and pet-friendly and perfect for high traffic areas of your home
- This plush cozy shag pile is perfect for your bedroom, living room or hallway
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
- Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.