Zoro Homepage

Aspen Vintage Stipe Area Rug 2ft 8in x 8ft

  • Mfr # BDCH03A-2808

  • Zoro # G413909768


product price: $55.35
/ea

Key Features

Size
2 ft 8 in x 8 ft
Color
Grey
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDCH03A-2808
Zoro #
G413909768
UPC #
193981472819
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
0.35 in

Details

Color
Grey
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polyester
Type
Runner
Weave Type
Power Loomed

Description

Dynamically textured vintage pattern with highs and lows. Machine made in Turkey of silky soft polyester, each piece offers a neutral color palette that will fit seamlessly in any decor scheme.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Boasting a subtle combination of high and low weaving patterns, this rug is like a mini spa for your toes
  • Blending centuries old motifs with modern elements, vintage rugs are an easy way to incorporate the look of heirloom pieces
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.