Astrid Traditional Motif Fringe Area Rug 2ft x 4ft

  • Mfr # BDSN14A-204

  • Zoro # G313902159


product price: $28.89
/ea

Key Features

Size
2 ft x 4 ft
Color
Beige
Style
Modern/Contemporary
Pattern
Polka Dot
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSN14A-204
Zoro #
G313902159
UPC #
193981761074
Country of Origin
Turkey

Dimensions

Size
2 ft x 4 ft
Length (In.)
48 in
Width (In.)
24 in
Thickness
0.45 in

Details

Color
Beige
Style
Modern/Contemporary
Pattern
Polka Dot
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

This beautiful unique rug is sure to complete any space. Classic style with an up to date, fresh feel. Made in Turkey of durable materials, this rug wont sacrifice any style with its fringed edges. Get started decorating today with this kid and pet friendly, easy to clean area rug.


  • High Traffic, Pet-Friendly, Stain Resistant, Performance, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.31pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.