Zoro Homepage

Aubrey Checkered Kids Area Rug 4ft x 6ft

  • Mfr # GRSP06A-406

  • Zoro # G413897942


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Pink
Style
Mid-Century Modern
Pattern
Checkered
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRSP06A-406
Zoro #
G413897942
UPC #
193981551798
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.40 in

Details

Color
Pink
Style
Mid-Century Modern
Pattern
Checkered
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

This showstopping area rug is the perfect addition to any bedroom, playroom, living room, or any area of your home that needs a pop of color and design. Carved by hand to create dimension and texture, this rug will be a unique feature in your space. Made from durable and high quality synthetic fibers, this rug will offer comfort and longevity. Enjoy a pop of color and design in your life by adding this area rug to your room!


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, nursery, or playroom
  • This floor covering has a medium .39" pile height that feels extremely soft underfoot and is the perfect cozy place for your little ones
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.