Zoro Homepage

Aubrielle Classic Seagrass Area Rug 5ft x 8ft

  • Mfr # GRSG04A-508

  • Zoro # G113897488


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Beige
Style
Farmhouse
Pattern
Checkered
Material
100% Seagrass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRSG04A-508
Zoro #
G113897488
UPC #
193981645763
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.25 in

Details

Color
Beige
Style
Farmhouse
Pattern
Checkered
Material
100% Seagrass
Shape
Rectangle
Weave Type
Hand Loomed

Description

Add a touch of natural sophistication and exquisite artistry to your living space with the timeless allure of a seagrass area rug. Crafted from natural fibers, its delicate border gracefully encapsulates every intricate detail, elevating the ambiance of your room. The simplistic design harmoniously blends with any existing style, enhancing its beauty. Resilient and durable, this rug is an ideal choice for high traffic areas, ensuring long lasting elegance and charm. Embrace the refined aura it exudes, creating a tranquil and inviting atmosphere that revitalizes your living space with a hint of naturefts grace.


  • The perfect combination of style and durability, our natural fiber rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
  • Sleek and functional with a .25"thickness allows for convenient placement in entryways and underneath furniture
  • Vacuum without beater bar at lowest setting and spot clean any stains with cloth and solution
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.