Zoro Homepage

Audriana Easy Jute Machine Washable Area Rug 4ft x 6ft

  • Mfr # BIWL01A-406

  • Zoro # G513902980


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Natural
Style
Transitional
Pattern
Geometric
Material
100% Recycled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIWL01A-406
Zoro #
G513902980
UPC #
193981170920
Country of Origin
China

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.10 in

Details

Color
Natural
Style
Transitional
Pattern
Geometric
Material
100% Recycled Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Jute rugs are indispensable when youre creating a look that needs a touch of texture. Jute is ruggedly handsome and perfect for layering, and it goes with just about any style of style. Historically, the only challenge of jute has been that it hasnt been quite as stain resistant or easy to clean as other fibers. Until now. Say hello to Washable Easy Jute! Resistant to spills, stains, kids, pets, and any smudge that comes your way, Washable Easy Jute are for those who love the jute look but never thought theyd be able to have the rug. No stains, no shedding, no problemsimply run them through the washing machine. Thats right! Jute in the washing machine! Washable Easy Jute are at their best when theyre right in the center of the action. No matter what messes you encounterfrom the unavoidable oops during a lively cocktail party to the fallout from an all afternoon slime making sessionthese jutes clean up fast! Before long, these gorgeous, durable woven easy jute rugs will claim a special place in the heart of your home. Their charms are boundless: One piece design: Our washable rugs have a built in non slip backing, which eliminates the hassle of a separate backing layer. When your rug arrives, simply lay it flat in the desired space. Hard wearing: Add a rug pad: Want a plusher feel underfoot? Simply layer a rug pad underneath the rug for extra cushioning. Launders easily: To clean, machine wash with cold water. Do not use bleach. We recommend line drying or drying without heat on an air only dryer cycle. A low heat iron can be used if needed.


  • High Traffic, Pet-Friendly, Machine Washable, Non-Slip Backing, Stain Resistant, OEKO-TEX Certified
  • Unlike natural jute rugs, this rug is ensured to hold up to high-traffic areas of your home such as your bedroom, living room, dining room, or entry way without scratching, shedding, or fraying
  • Our Easy-Jutes have a built-in non-slip backing layer with a .04" pile height. This conveniently eliminates the hassle of any additional setup, simply lay flat in the desired space upon arrival and after each wash
  • Eco-friendly and made from GRS Certificed recylced machine washable fibers that are spill and stain resistant
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.