Zoro Homepage

August Tribal Machine Washable Area Rug 5ft x 8ft

  • Mfr # HJAU15A-508

  • Zoro # G013898554


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Style
Transitional
Pattern
Medallion
Material
100% Recycled Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJAU15A-508
Zoro #
G013898554
UPC #
193981570416
Country of Origin
China

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.15 in

Details

Color
Beige
Style
Transitional
Pattern
Medallion
Material
100% Recycled Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

We strive to make great design affordable, and our new Washable Rugs Collection does just that. These beautiful, machine washable printed rugs come in just one piece, featuring attractive printed designs in an incredibly soft and sleek pile. Made from sustainably sourced premium recycled synthetic fibers, they are the perfect high quality, low maintenance, eco friendly addition to your home.


  • Eco-Friendly, High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified, Non-Slip Backing
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets. Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, dining room, living room, kitchen, or hallway
  • Innovative one-piece machine washable rug with the backing layer attached (.12" pile height). This conveniently eliminates the hassle of any additional setup, simply lay flat in the desired space upon arrival and after each wash
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.