
Avalon Multi Medallion Machine Washable Area Rug 4ft x 6ft
Mfr # HJAU65A-406
Zoro # G713904166
product price: $65.99
/eaKey Features
Color
Sienna Brown
Style
Traditional
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HJAU65A-406
Zoro #
G713904166
UPC #
193981062454
Country of Origin
China
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.15 in
Details
Color
Sienna Brown
Style
Traditional
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Elevate your home with a machine washable rug that combines functionality and exquisite design. This rug serves as both a stylish enhancement to your decor and a resilient choice for the demands of daily life, rendering it ideal for active households with children and pets. Its innovative construction facilitates effortless cleaning and upkeep, offering a convenient solution to maintain the fresh and inviting ambiance of your space.
- Non-Slip Backing, High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
- Spill- and stain-resistant, this rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, office, playroom, or hallway
- Sleek and ultra thin .15" thickness for easy fit in your washing machine, placement under furniture, and in doorways!
- To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.