Zoro Homepage

Aviana Transitional Geometric Area Rug 8ft 10in x 12ft

  • Mfr # KZTH02A-9012

  • Zoro # G113931502


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Size
8 ft 10 in x 12 ft
Color
Beige
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZTH02A-9012
Zoro #
G113931502
UPC #
193981156283
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.45 in

Details

Color
Beige
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

The Transitional Geometric Area Rug offers a perfect blend of style and functionality suitable for outdoor settings. Its transitional design and geometric pattern add a contemporary touch to any space, whether itfts a bedroom, dining room, living room, patio, or kitchen. Crafted from 100% Polypropylene and machine made, this rug is not only durable but also easy to maintain, ensuring long lasting comfort and appeal. Its versatility extends to outdoor use, making it an excellent choice for enhancing the aesthetic appeal of regular outdoor spaces. Moreover, its comfy and durable nature, coupled with its stain resistant properties, makes it highly suitable for households with children and pets.


  • High Traffic, Pet-Friendly, Stain Resistant
  • This rug is designed to seamlessly transition between your bedroom, dining room, living room, patio or outdoor area, and kitchen, offering both style and durability throughout your home.
  • At a .45-inch pile height, this rug seamlessly blends comfort with durability, boasting a plush texture for coziness and sturdy construction for long-lasting resilience, rendering it an exceptional choice to enhance any space.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.