Avni Southwestern Machine Washable Area Rug 2ft 8in x 8ft

  • Mfr # KFZE01A-2808

  • Zoro # G113910668


product price: $45.55
/ea

Key Features

Size
2 ft 8 in x 8 ft
Color
Ivory
Style
Southwestern
Pattern
Geometric
Material
75% Polyester, 25% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KFZE01A-2808
Zoro #
G113910668
UPC #
193981748914
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
0.25 in

Details

Color
Ivory
Style
Southwestern
Pattern
Geometric
Material
75% Polyester, 25% Cotton
Type
Runner
Weave Type
Power Loomed

Description

Enhance your decor with our rug, seamlessly blending style and functionality. Its impressive texture introduces depth and character to any room, and the nonslip backing guarantees safety and convenience. Select from a variety of fashionable color options to complement your distinctive style. Enjoy the gentle, plush texture underfoot, which creates a welcoming sanctuary within your home. Donftt overlook the opportunity to effortlessly transform your space with this exceptional rug, where fashion converges with comfort and practicality!


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly, Non-Slip Backing
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, office, playroom, or hallway
  • Made from sustainably-sourced premium synthetic fibers with a .25" thickness that allows for convenient placement in entrways or under furniture
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.