Shop NULOOM
See all product information
Create Account
Avni Southwestern Machine Washable Area Rug 5ft x 8ft
- Mfr # KFZE01A-508
- Zoro # G813910708
product price:Â
$
91.99
/ea
Key Features
Size
5 ft x 8 ft
Color
Ivory
Style
Southwestern
Pattern
Geometric
Material
75% Polyester, 25% Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KFZE01A-508
- Zoro #
- G813910708
- UPC #
- 193981748907
- Country of Origin
- Türkiye
- Color
- Ivory
- Style
- Southwestern
- Pattern
- Geometric
- Material
- 75% Polyester, 25% Cotton
- Shape
- Rectangle
- Weave Type
- Power Loomed
Dimensions
- Size
- 5 ft x 8 ft
- Length (In.)
- 96 in
- Width (In.)
- 60 in
- Thickness
- 0.25 in
Description
Enhance your decor with our rug, seamlessly blending style and functionality. Its impressive texture introduces depth and character to any room, and the nonslip backing guarantees safety and convenience. Select from a variety of fashionable color options to complement your distinctive style. Enjoy the gentle, plush texture underfoot, which creates a welcoming sanctuary within your home. Donftt overlook the opportunity to effortlessly transform your space with this exceptional rug, where fashion converges with comfort and practicality!
- High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly, Non-Slip Backing
- Spill- and stain-resistant, this rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, office, playroom, or hallway
- Made from sustainably-sourced premium synthetic fibers with a .25" thickness that allows for convenient placement in entrways or under furniture
- To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.