Zoro Homepage

Aya Cotton Plaid Area Rug 4ft x 6ft

  • Mfr # HMMD01A-406

  • Zoro # G413897294


product price: $64.05
/ea

Key Features

Size
4 ft x 6 ft
Color
Blue
Style
Global Inspired
Pattern
Solid
Material
100% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMMD01A-406
Zoro #
G413897294
UPC #
193981066575
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.20 in

Details

Color
Blue
Style
Global Inspired
Pattern
Solid
Material
100% Cotton
Shape
Rectangle
Weave Type
Hand Woven

Description

Introducing our cotton plaid area rug, meticulously crafted with care to complement your homefts rustic charm. Handmade with 100% cotton, it exudes durability while maintaining a soft, gentle touch thatfts perfect for any room. Its versatile design makes it an ideal addition to your bedroom, living room, dining room, hallway, or kitchen, effortlessly blending into various spaces. Built to withstand the demands of everyday life, itfts not just beautiful but also kid friendly and pet friendly, ensuring your familyfts comfort and safety. Elevate your space with this timeless piece that seamlessly combines craftsmanship, durability, and style.


  • Handmade, High Traffic, Pet-Friendly, Eco-Friendly
  • 100% Cotton, made in India
  • Enhance the atmosphere of your living space with our high-quality rug, meticulously crafted to elevate both comfort and style in any room, whether it's your bedroom, living room, dining room, hallway, or kitchen.
  • This low-profile area rug, with a pile height of 0.20 inches, merges softness and gentleness in its texture, guaranteeing comfort and durability in any living space.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.