Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ayleen Traditional Machine Washable Area Rug 2ft 6in x 8ft

  • Mfr # LPME04A-2608

  • Zoro # G913931863


product price: $44.99
/ea

Key Features

Size
2 ft 6 in x 8 ft
Color
Pink Beige
Style
Traditional
Pattern
Medallion
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPME04A-2608
Zoro #
G913931863
UPC #
193981063352
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.25 in

Details

Color
Pink Beige
Style
Traditional
Pattern
Medallion
Material
100% Polyester
Weave Type
Power Loomed
Type
Runner

Description

This traditional machine washable area rug showcases a timeless traditional design with a sophisticated medallion pattern, bringing a touch of elegance to any space it adorns. Crafted from 100% polyester and machine made, this rug combines durability with easy maintenance, being washable for convenience. Its soft and smooth texture adds a layer of comfort while being highly durable, ideal for households with children and pets. With its stain resistant properties, this rug is a practical choice for various areas such as the bedroom, living room, dining room, hallway, and kitchen, offering both style and functionality in one versatile piece. Enhance your home decor with this resilient and stylish rug that effortlessly blends classic design elements with modern practicality for a welcoming and enduring ambiance.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • Suitable for various rooms including the bedroom, living room, dining room, hallway, and kitchen, it offers both functionality and style.
  • This rug features a pile height of 0.25 inches, offering a blend of comfort and convenience. With its moderate thickness, it delivers a soft feel underfoot while remaining easy to maintain.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.