Bambi Abstract Indoor / Outdoor Area Rug 9ft 6in x 12ft

  • Mfr # GBCB102A-96012

  • Zoro # G113898324


product price:  $319.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Green
Style
Modern
Pattern
Abstract
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBCB102A-96012
Zoro #
G113898324
UPC #
193981160990
Country of Origin
India

Dimensions

Size
9 ft 6 in x 12 ft
Length (In.)
144 in
Width (In.)
114 in
Thickness
0.40 in

Details

Color
Green
Style
Modern
Pattern
Abstract
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Weave Type
Hand Loomed

Description

Elevate your indoor and outdoor living spaces with our Abstract Indoor / Outdoor Area Rug, crafted with 90% polypropylene and 10% polyester. This versatile rug is designed to withstand high traffic areas, making it perfect for bedrooms, living rooms, dining rooms, hallways, kitchens, and even patios or outdoor spaces. Its pet friendly construction ensures it can handle the demands of households with furry friends, while its performance features guarantee long lasting durability. The rugfts comfy and durable design provides a soft and supportive surface underfoot, ensuring a comfortable experience. With its abstract pattern and ability to seamlessly transition between indoor and outdoor environments, this area rug is a stylish and practical addition to any home, enhancing the look and feel of your living spaces.


  • High Traffic, Pet-Friendly, Performance, OEKO-TEX Certified
  • The area rug, featuring prominently in the bedroom, dining room, living room, hallway, patio/outdoor, and kitchen, contributes to an inviting atmosphere, defines specific zones, and showcases your unique design sensibilities.
  • Moderately thick area rug with a 0.40-inch profile, providing a comfortable cushion underfoot while still allowing for easy placement under doors and furniture.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.