Zoro Homepage

Bathsheba Vintage Medallion Machine Washable Area Rug 9ft x 12ft

  • Mfr # HJEL07A-9012

  • Zoro # G413909645


product price: $251.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft x 12 ft
Color
Peach
Style
Oriental & Persian
Pattern
Medallion
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJEL07A-9012
Zoro #
G413909645
UPC #
193981164431
Country of Origin
China

Dimensions

Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.25 in

Details

Color
Peach
Style
Oriental & Persian
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Introducing our nuLOOM Bathsheba Medallion Machine Washable Area Rug, crafted from 100% polyester for a soft and durable surface. This versatile rug is perfect for bedrooms, living rooms, dining rooms, hallways, and kitchens, offering a stylish and practical solution for your home. Its non slip backing ensures stability, while the high traffic and pet friendly design make it ideal for busy households. The rugfts stain resistant properties make it easy to maintain, and its eco friendly composition adds an extra layer of environmental consciousness. With a plush and comfortable feel underfoot, this area rug combines style, durability, and sustainability, making it a standout addition to any living space.


  • Non-Slip Backing, High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly, OEKO-TEX Certified
  • An area rug, strategically placed in the bedroom, living room, dining room, hallway, and kitchen, can tie together the design elements, add comfort underfoot, and enhance the overall aesthetic of each space.
  • Thin, low-profile area rug with a 0.25-inch thickness, ideal for rooms with limited clearance or where a minimalist look is desired.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.