Zoro Homepage

Beau Comfort Standard Rug Pad 2ft x 10ft

  • Mfr # JAPD1A-2010

  • Zoro # G613900671


product price: $49.29
/ea

Key Features

Color
White
Material
100% Polymer Coated Polyester
Length (In.)
120 in
Width (In.)
24 in
Thickness
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAPD1A-2010
Zoro #
G613900671
UPC #
842736198725
Country of Origin
China

Dimensions

Size
2 ft x 10 ft
Length (In.)
120 in
Width (In.)
24 in
Thickness
0.15 in

Details

Color
White
Material
100% Polymer Coated Polyester
Type
Runner
Weave Type
Power Loomed

Description

The Standard Rug Pad provides a nonskid layer designed to keep your area rugs in place with its rubber like texture. Its low profile allows area rugs to lay flat to the floor, keeping them in place and making vacuuming easier.


  • A great value at an entry level price point
  • With an excellent grip quality and .15" thickness that will add extra comfort underfoot
  • Designed for use on all sealed hard surface floors
  • Each rug pad is designed intentionally 1-2" smaller than its compatible area rug, allowing a seamless installation process, and can be easily trimmed with household scissors for a custom size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.