Zoro Homepage

Beaulah Modern Trellis Shag Area Rug 4ft

  • Mfr # HJKZ01A-R404

  • Zoro # G213911343


product price: $52.95
/ea

Key Features

Color
White
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJKZ01A-R404
Zoro #
G213911343
UPC #
842736181536
Country of Origin
Turkey

Dimensions

Size
4 ft x 4 ft
Length (In.)
48 in
Width (In.)
48 in
Thickness
1.00 in

Details

Color
White
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Shape
Round
Weave Type
Hand Tufted

Description

Sink into comfort with this modern shag area rug. Having a sophisticated design makes this rug an ideal base for any contemporary decor. Boasting a wonderfully thick pile, each rug is machine made of polyester for a soft feel underfoot. Create a warm cozy home with our easy to care for and pet friendly area rug.


  • Handmade, High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, Made in Turkey
  • This plush cozy shag pile is perfect for your bedroom, living room, hallway, or nursery
  • With a luxurious .91" pile height that will feel soft with every step
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.