
Beaulah Modern Trellis Shag Area Rug 8ft
Mfr # HJKZ01A-R808
Zoro # G613911349
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Color
White
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HJKZ01A-R808
Zoro #
G613911349
UPC #
842736181550
Country of Origin
Turkey
Dimensions
Size
8 ft x 8 ft
Length (In.)
96 in
Width (In.)
96 in
Thickness
1.00 in
Details
Color
White
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Shape
Round
Weave Type
Hand Tufted
Description
Sink into comfort with this modern shag area rug. Having a sophisticated design makes this rug an ideal base for any contemporary decor. Boasting a wonderfully thick pile, each rug is machine made of polyester for a soft feel underfoot. Create a warm cozy home with our easy to care for and pet friendly area rug.
- Handmade, High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polyester, Made in Turkey
- This plush cozy shag pile is perfect for your bedroom, living room, hallway, or nursery
- With a luxurious .91" pile height that will feel soft with every step
- Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.