Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Becca Diamond Trellis Tassel Wool Area Rug 5ft x 8ft

  • Mfr # VEBS01A-508

  • Zoro # G213929294


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Ivory
Style
Farmhouse
Pattern
Checkered
Material
80% Wool, 20% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEBS01A-508
Zoro #
G213929294
UPC #
193981656592
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.30 in

Details

Color
Ivory
Style
Farmhouse
Pattern
Checkered
Material
80% Wool, 20% Cotton
Shape
Rectangle

Description

Elevate your space with this geometric tasseled area rug. Handcrafted from wool and cotton fibers, this high low weave embodies a classic Moroccan inspired pattern with generous braided tassels on both ends. The balanced design is well suited for any style of decor from bohemian to contemporary. Never settle for anything less than perfection with our easy to care for and pet friendly area rugs.


  • Handmade, High Traffic, Pet-Friendly
  • 80% Wool, 20% Cotton, made in India
  • Crafted with love and care, handmade rugs carry the spirit of the artisans that made them. Each piece is marked by subtle but individual differences that make your rug unique
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style and comfort with this wool rug
  • Take your space to new heights with one of our textured rugs. Boasting a combination of high and low weaving patterns, think of these as a mini spa for your toes
  • Shedding is common in wool rugs, in addition to regular surface vacuuming, clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.