Behati Polka Dot Kids Tasseled Area Rug 8ft 10in x 12ft

  • Mfr # OZOT02A-9012

  • Zoro # G613922505


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Color
Off White
Shape
Rectangle
Pattern
Polka Dot
Material
100% Polypropylene
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZOT02A-9012
Zoro #
G613922505
UPC #
193981475803
Country of Origin
Turkey

Dimensions

Length (In.)
144 in
Width (In.)
106 in
Thickness
1.40 in

Details

Color
Off White
Shape
Rectangle
Pattern
Polka Dot
Material
100% Polypropylene
Style
Kids
Weave Type
Power Loomed

Description

Both children and adults alike are bound to fall in love with this beautiful cozy textured area rug. Not lacking a single detail this rug features a fun creative pattern, bright pops of color, and braided tassels. It will make the perfect addition to a playroom, nursery, or bedroom. Prized for their durability and ease of care, synthetic rugs are the perfect choice when spills and constant foot traffic are at the top of your mind.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as your bedroom, living room, playroom or nursery
  • Boasting a combination of high and low weaving patterns, with a plush .6" pile height and 4" tassels on either end
  • Easy to care for, we recommend vacuuming regularly (avoiding tassels) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.