Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belen Modern Abstract Area Rug 6ft

  • Mfr # MEGR01B-R606

  • Zoro # G113921879


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 6 ft
Style
Modern
Pattern
Abstract
Material
100% Recycled Polyester
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEGR01B-R606
Zoro #
G113921879
UPC #
193981061723
Country of Origin
Turkey

Dimensions

Size
6 ft x 6 ft
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.55 in

Details

Color
Cream
Style
Modern
Pattern
Abstract
Material
100% Recycled Polyester
Shape
Round
Weave Type
Power Loomed

Description

The abstract and modern rug is a stylish and practical addition to various rooms in your home, from the bedroom to the kitchen. Crafted with highly durable materials, this rug is designed to withstand the demands of high traffic areas like the hallway and dining room, while being kid friendly and pet friendly. Its stain resistant properties make maintenance a breeze, ensuring easy care and longevity. The abstract design adds a modern and artistic touch to your decor, while the soft and smooth texture adds comfort and style to your living spaces. Embrace the beauty of modern design with a durable rug that combines functionality and style for a truly versatile and stylish flooring solution.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • This rug's design features a medallion pattern, which adds a touch of elegance and sophistication to any room, making it an excellent choice for various areas in your home, including the bedroom, living room, dining room, hallway, and kitchen.
  • With a pile height of .25 inches, this rug is perfect for creating a cozy and inviting atmosphere in your living spaces like the bedroom, living room, or cozy reading nooks.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.