Betony Modern Trellis Jute Blend Area Rug 4ft x 6ft

  • Mfr # TAKV01A-406

  • Zoro # G713917708


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Light Beige
Style
Modern
Pattern
Trellis
Material
50% Jute, 40% Cotton, 10% Wool
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAKV01A-406
Zoro #
G713917708
UPC #
193981066087
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.45 in

Details

Color
Light Beige
Style
Modern
Pattern
Trellis
Material
50% Jute, 40% Cotton, 10% Wool
Shape
Rectangle
Weave Type
Hand Loomed

Description

Discover the allure of our handcrafted jute rug, where an exquisite wool braid design forms a captivating masterpiece at your feet. The textured, earthy sensation evokes the embrace of nature, turning each step into a sensory experience. This rug isnftt merely decor; itfts an expedition into comfort and artisanal craftsmanship. Infuse your home with warmth, character, and style. Elevate your living space with this masterpiece today, allowing your floors to narrate a tale of timeless elegance.


  • Handmade, High Traffic, Pet-Friendly, Eco-Friendly
  • This durable yet stylish natural fiber rug is perfect for your bedroom, living room, dining room, kitchen, or hallway
  • This handmade rug has a .45" thickness that will elevate any space
  • Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
  • Vacuum your jute rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.