
Betony Modern Trellis Jute Blend Area Rug 5ft x 8ft
Mfr # TAKV01A-508
Zoro # G313917443
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Color
Light Beige
Style
Modern
Pattern
Trellis
Material
50% Jute, 40% Cotton, 10% Wool
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAKV01A-508
Zoro #
G313917443
UPC #
193981066070
Country of Origin
India
Dimensions
Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.45 in
Details
Color
Light Beige
Style
Modern
Pattern
Trellis
Material
50% Jute, 40% Cotton, 10% Wool
Shape
Rectangle
Weave Type
Hand Loomed
Description
Discover the allure of our handcrafted jute rug, where an exquisite wool braid design forms a captivating masterpiece at your feet. The textured, earthy sensation evokes the embrace of nature, turning each step into a sensory experience. This rug isnftt merely decor; itfts an expedition into comfort and artisanal craftsmanship. Infuse your home with warmth, character, and style. Elevate your living space with this masterpiece today, allowing your floors to narrate a tale of timeless elegance.
- Handmade, High Traffic, Pet-Friendly, Eco-Friendly
- This durable yet stylish natural fiber rug is perfect for your bedroom, living room, dining room, kitchen, or hallway
- This handmade rug has a .45" thickness that will elevate any space
- Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
- Vacuum your jute rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.