Zoro Homepage

Bettye Area Rug 5ft x 8ft

  • Mfr # ECCR23A-508

  • Zoro # G413902615


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Color
Multicolor
Style
Kids
Pattern
Graphic
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECCR23A-508
Zoro #
G413902615
UPC #
842736129040
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.45 in

Details

Color
Multicolor
Style
Kids
Pattern
Graphic
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Spread some bohemian charm across your floor with the abstract design and multicolor squares of this nuLOOM area rug. Machine woven from durable polypropylene, this contemporary rug withstands high levels of foot traffic in heavily used rooms. Minimal shedding and latex free materials keep allergies under control.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Medium 0.35pile height allows for convenient placement in entryways and underneath furniture
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.