Zoro Homepage

Bevin Abstract Sky Fringe Area Rug 3ft 3in x 5ft

  • Mfr # BDSN36A-305

  • Zoro # G613905652


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Size
3 ft 3 in x 5 ft
Color
Beige
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSN36A-305
Zoro #
G613905652
UPC #
193981454068
Country of Origin
Turkey

Dimensions

Size
3 ft 3 in x 5 ft
Length (In.)
60 in
Width (In.)
39 in
Thickness
0.45 in

Details

Color
Beige
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

The perfect blend of style and comfort. Our rugs will make your house a home. Whether youftre looking for a soft and cozy feel or a more modern aesthetic, we have the perfect rug for you. Not only are our rugs designed to make your house look good, theyftre also designed to be durable enough to withstand high traffic areas. Shop our pet friendly and easy to clean area rugs today to find the perfect design for your home.


  • High Traffic, Pet-Friendly, Stain Resistant, Performance, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for low or high traffic areas of your home such as your bedroom, living room, dining room, kitchen, and hallways
  • Sleek and functional .31" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.