
Bevin Abstract Sky Fringe Area Rug 6ft 7in x 10ft 2in
Mfr # BDSN36A-6709
Zoro # G413905746
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDSN36A-6709
Zoro #
G413905746
UPC #
193981268566
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 10 ft 2 in
Length (In.)
122 in
Width (In.)
79 in
Thickness
0.45 in
Details
Color
Beige
Style
Modern/Contemporary
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
The perfect blend of style and comfort. Our rugs will make your house a home. Whether youftre looking for a soft and cozy feel or a more modern aesthetic, we have the perfect rug for you. Not only are our rugs designed to make your house look good, theyftre also designed to be durable enough to withstand high traffic areas. Shop our pet friendly and easy to clean area rugs today to find the perfect design for your home.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for low or high traffic areas of your home such as your bedroom, living room, dining room, kitchen, and hallways
- Sleek and functional .31" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.