Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bianca Triangles Area Rug 3ft x 5ft

  • Mfr # HJHK110A-305

  • Zoro # G113906395


product price: $60.55
/ea

Key Features

Size
3 ft x 5 ft
Color
Green
Style
Vintage
Pattern
Medallion
Material
100% Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJHK110A-305
Zoro #
G113906395
UPC #
842736114770
Country of Origin
India

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.45 in

Details

Color
Green
Style
Vintage
Pattern
Medallion
Material
100% Wool
Shape
Rectangle
Weave Type
Hand Hooked

Description

Hand crafted of wool this abstract pattern adds the perfect touch of contemporary flair to your space. Choose from three unique colorways to find the style that best suits your home.


  • Handmade, High Traffic, Pet-Friendly
  • 100% Wool, made in India
  • This beautiful hand hooked weave boasts a beautiful texture and ensures sturdiness and durability
  • Add warmth to your living room, bedroom, dining room, kitchen, or entryway with just the right amount of style, durability, and comfort with this wool rug
  • Fresh and of the moment, contemporary rugs add the right amount of chic to your space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.