Zoro Homepage

Bing Shag Area Rug 5ft x 8ft

  • Mfr # GYRT03A-508

  • Zoro # G713903299


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Beige
Style
Global Inspired
Pattern
Animal
Material
90% Wool, 10% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GYRT03A-508
Zoro #
G713903299
UPC #
842736191313
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.25 in

Details

Color
Beige
Style
Global Inspired
Pattern
Animal
Material
90% Wool, 10% Cotton
Shape
Rectangle
Weave Type
Hand Tufted

Description

We love a little contrast, and the Bing Rug brings it. Its subtle but structured diamond pattern paired with the soft shaggy pile make it a master of mixing seemingly opposite elements. Handmade from wool and cotton, this floor covering will add the perfect amount of warmth to your space while adding a designer element.Place it in whichever room needs grounding, and voila! Your space will be set. Never settle for anything less than perfection with our gorgeous and unique area rugs.


  • Handmade, High Traffic, Pet-Friendly
  • 90% Wool, 10% Cotton, made in India
  • Add warmth to your space with natureâ„¢s wonder fiber with the right amount of style, durability and comfort for your bedroom, living room, or hallway
  • Hand tufted with a sleek and functional .25" pile height that allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • Shedding is common in wool rugs, in addition to regular surface vacuuming, clean the floor under the rug. Spill or stains can be cleaned by gently blotting with a clean white cloth
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.