Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blaine Dotted Diamond Area Rug 4ft

  • Mfr # STGX06A-R404

  • Zoro # G013914339


product price: $39.89
/ea

Key Features

Size
4 ft x 4 ft
Color
Ivory
Style
Casual
Pattern
Polka Dot
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STGX06A-R404
Zoro #
G013914339
UPC #
193981558865
Country of Origin
Turkey

Dimensions

Size
4 ft x 4 ft
Length (In.)
48 in
Width (In.)
48 in
Thickness
0.55 in

Details

Color
Ivory
Style
Casual
Pattern
Polka Dot
Material
100% Polypropylene
Shape
Round
Weave Type
Power Loomed

Description

A neutral color palette and geometric pattern work seamlessly together for this piece. Renowned for their durability and ease of care, these synthetic rugs are kid and pet friendly and are ideal for high traffic areas of your home.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional 0.43" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.