Zoro Homepage

Blakley Textured Plaid Jute Area Rug 4ft x 6ft

  • Mfr # NIIC01A-406

  • Zoro # G013916524


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Natural
Style
Farmhouse
Pattern
Plaid
Material
100% Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIIC01A-406
Zoro #
G013916524
UPC #
193981066315
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.40 in

Details

Color
Natural
Style
Farmhouse
Pattern
Plaid
Material
100% Jute
Shape
Rectangle
Weave Type
Hand Loomed

Description

Celebrate the beauty of nature with our artisanal natural jute rug. Meticulously handwoven on a traditional pit loom, it skillfully blends various jute hues into a captivating plaid pattern, ensuring each rug is one of a kind. The interplay of high and low textures creates depth, while the earthy sensation beneath your feet offers pure comfort. Infuse your space with a hint of rustic refinement and eco conscious allure. Elevate your home with this masterpiece today and enter a realm of warmth and sophistication.


  • Handmade, High Traffic, Pet-Friendly, Eco-Friendly
  • Our durable yet stylish natural fiber rug is perfect for your bedroom, living room, dining room, kitchen, or hallway
  • This handmade textured rug has a .40" thickness that elevates and adds dimension to your space
  • Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
  • Vacuum your jute rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.