Zoro Homepage

Bodhi Bordered Medallion Fringe Area Rug 4ft x 6ft

  • Mfr # ECJN04A-406

  • Zoro # G913905178


product price: $58.35
/ea

Key Features

Size
4 ft x 6 ft
Color
Grey
Style
Transitional
Pattern
Medallion
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECJN04A-406
Zoro #
G913905178
UPC #
193981748693
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.25 in

Details

Color
Grey
Style
Transitional
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Experience opulent comfort and subtle elegance in this home masterpiece. Meticulously crafted, it elevates your space with superior quality, sumptuous softness, and a dense pile. Its neutral palette effortlessly suits any decor, offering versatility as an interior design foundation. Subdued hues create calm and harmony, allowing seamless complementing of furniture and accents. This timeless, high quality piece enhances your homefts aesthetic with refined elegance, making it a perfect backdrop for your personal style to shine in any room.


  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or kitchen
  • Sleek and functional .25" pile height allows for convenient placement in entryways and underneath furniture
  • Easy to care for, we recommend vacuuming regularly (avoiding fringes) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.