Bonia Traditional Medallion Machine Washable Area Rug 10ft x 14ft

  • Mfr # KKON33A-10014

  • Zoro # G413911372


product price: $377.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Blue
Style
Traditional
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKON33A-10014
Zoro #
G413911372
UPC #
193981165124
Country of Origin
Turkey

Dimensions

Size
10 ft x 14 ft
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.30 in

Details

Color
Blue
Style
Traditional
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Introducing the nuLOOM Bonia Medallion Machine Washable Area Rug, a blend of timeless elegance and practicality. Crafted in a traditional style with a classic medallion pattern, this rug adds a touch of sophistication to any room. Made from 100% Polyester, it offers durability and softness, ensuring comfort underfoot. Ideal for high traffic areas and pet friendly households, the Bonia rug is stain resistant and machine washable, making maintenance effortless. Whether placed in the bedroom, living room, dining room, hallway, or kitchen, this versatile rug enhances your space with its charm and functionality, promising both style and ease of care.


  • High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
  • This rug is a versatile choice for high-traffic areas, as it's pet-friendly, machine washable, stain-resistant, and combines softness with durability, making it suitable for bedrooms, living rooms, dining rooms, hallways, and kitchens.
  • With a low pile height of 0.18 inches, this rug offers a sleek and minimalistic appearance while remaining easy to clean and maintain. It's perfect for high-traffic areas like hallways or offices where durability and a tidy look are essential.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.