Braided Courtney Tassel Indoor/Outdoor Area Rug 8ft 6in x 10ft 6in
- Mfr # HJFV11A-860106
- Zoro # G913902849
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Size
8 ft 6 in x 10 ft 6 in
Color
Salt & Pepper
Style
Casual
Pattern
Solid
Material
100% Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HJFV11A-860106
- Zoro #
- G913902849
- UPC #
- 193981277414
- Country of Origin
- China
- Color
- Salt & Pepper
- Style
- Casual
- Pattern
- Solid
- Material
- 100% Polypropylene
- Shape
- Rectangle
- Weave Type
- Power Loomed
Dimensions
- Size
- 8 ft 6 in x 10 ft 6 in
- Length (In.)
- 126 in
- Width (In.)
- 102 in
- Thickness
- 0.20 in
Description
Whoever said beautiful floor accents are only for inside the home hasnt yet met an indoor/outdoor rug. Each unit is designed to stand up to the elements while adding a touch of charm to your surroundings. These pieces are so versatile that you might find yourself using them around your home dont worry, theyre just as great for indoor use too!
- High Traffic, Pet-Friendly, Stain Resistant
- 100% Polypropylene, made in China
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
- Sleek and functional pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Stylish and versatile, this simple design adds the perfect casual or farmhouse feel to any room
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.