Zoro Homepage

Breigh Medallion Bordered Machine Washable Area Rug 2ft 8in x 8ft

  • Mfr # KKON34A-2808

  • Zoro # G613912698


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Size
2 ft 8 in x 8 ft
Color
Blue
Style
Traditional
Pattern
Medallion
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKON34A-2808
Zoro #
G613912698
UPC #
193981165964
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
0.30 in

Details

Color
Blue
Style
Traditional
Pattern
Medallion
Material
100% Polyester
Weave Type
Power Loomed
Type
Runner

Description

The nuLOOM Breigh Medallion Machine Washable Area Rug offers a perfect blend of traditional style and modern convenience. Featuring an elegant medallion pattern, it enhances any room with its timeless design. Crafted from 100% polyester, the rug is not only soft and durable but also stain resistant, making it ideal for high traffic areas and homes with pets. Its machine washable feature ensures easy maintenance, allowing for hassle free cleaning whenever needed. Whether placed in a bedroom, living room, dining room, hallway, or kitchen, this versatile rug adds both style and practicality to any space.


  • High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
  • This rug is perfect for high-traffic areas like bedrooms, living rooms, dining rooms, hallways, and kitchens, boasting pet-friendly, machine washable, stain-resistant qualities, while remaining soft and durable.
  • This rug features a low pile height of 0.18 inches, providing a smooth and easy-to-care-for surface that is well-suited for areas like hallways, offices, or any space where a neat and streamlined appearance is desired.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.