Bretta Geometric Braided Jute Area Rug 5ft x 8ft

  • Mfr # SVGN06A-508

  • Zoro # G613925704


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Black
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVGN06A-508
Zoro #
G613925704
UPC #
193981262991
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.35 in

Details

Color
Black
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Jute
Shape
Rectangle
Weave Type
Hand Loomed

Description

The perfect blend of style and comfort. Our rugs will make your house a home. Whether youftre looking for a soft and cozy feel or a more modern aesthetic, we have the perfect rug for you. Not only are our rugs designed to make your house look good, theyftre also designed to be durable enough to withstand high traffic areas, as well as being eco friendly. Shop our pet friendly and easy to clean area rugs today to find the perfect design for your home.


  • Eco-Friendly, High Traffic, Pet-Friendly, OEKO-TEX Certified
  • This durable yet stylish natural fiber rug is perfect for your living room, dining room, kitchen, hallway and any other areas of your home
  • Hand braided with love and care with a .35 thickness, each piece is marked by subtle but individual differences that make your rug unique
  • Sprouting and debris are common due to being made from plant fibers, trim any loose threads with scissors and regularly clean under your rug
  • Vacuum your jute rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.