Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bria Moroccan Shag Tasseled Area Rug 2ft 6in x 10ft

  • Mfr # GCDI09A-26010

  • Zoro # G413900734


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Off White
Style
Modern/Contemporary
Pattern
Trellis
Material
100% Polypropylene
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCDI09A-26010
Zoro #
G413900734
UPC #
193981185955
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 10 ft
Length (In.)
120 in
Width (In.)
30 in
Thickness
1.20 in

Details

Color
Off White
Style
Modern/Contemporary
Pattern
Trellis
Material
100% Polypropylene
Type
Runner
Weave Type
Power Loomed

Description

Modern, edgy style combined with a bohemian feel creates the ideal floor covering. This Moroccan shag area rug boasts a cozy pile perfect for your bedroom or other low traffic areas of your home. With a diamond/striped design and braided tassels lining the ends, this rug will elevate your room while blending seamlessly with any current style. Create the cozy space youve always dreamed of with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • This cozy shag area rug is perfect for your bedroom, living room, or office
  • A plush 1.1" pile height is amazingly soft underfoot while the 4" braided tassels add a bohemian feel
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.