Bria Moroccan Shag Tasseled Area Rug 4ft
- Mfr # GCDI09A-R404
- Zoro # G913901385
product price:Â
$
70.75
/ea
Key Features
Size
4 ft x 4 ft
Color
Off White
Style
Modern/Contemporary
Pattern
Tribal
Material
100% Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCDI09A-R404
- Zoro #
- G913901385
- UPC #
- 193981186075
- Country of Origin
- Türkiye
- Color
- Off White
- Style
- Modern/Contemporary
- Pattern
- Tribal
- Material
- 100% Polypropylene
- Shape
- Round
- Weave Type
- Power Loomed
Dimensions
- Size
- 4 ft x 4 ft
- Length (In.)
- 48 in
- Width (In.)
- 48 in
- Thickness
- 1.20 in
Description
Modern, edgy style combined with a bohemian feel creates the ideal floor covering. This Moroccan shag area rug boasts a cozy pile perfect for your bedroom or other low traffic areas of your home. With a diamond/striped design and braided tassels lining the ends, this rug will elevate your room while blending seamlessly with any current style. Create the cozy space youve always dreamed of with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- This cozy shag area rug is perfect for your bedroom, living room, or office
- A plush 1.1" pile height is amazingly soft underfoot while the 4" braided tassels add a bohemian feel
- Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.