Briaana Striped Indoor/Outdoor Area Rug 7ft 10in x 10ft

  • Mfr # GRNP03A-8010

  • Zoro # G913905277


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Style
Coastal
Pattern
Striped
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRNP03A-8010
Zoro #
G913905277
UPC #
193981158379
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.20 in

Details

Color
Green
Style
Coastal
Pattern
Striped
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Elevate your living space with our coastal striped area rug, designed for both indoor and outdoor use. Crafted with a non slip backing and highly durable material, itfts perfect for high traffic areas like the bedroom, living room, dining room, hallway, kitchen, or even your patio. Made from 100% polypropylene, this machine made rug is not only comfy but also resilient against stains, making it ideal for households with kids and pets. Its thin profile seamlessly blends into any setting while providing lasting comfort and style. Transform your space effortlessly with this versatile and enduring rug, whether for regular indoor use or to add a touch of charm to your outdoor oasis.


  • Non-Slip Backing, High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Crafted for versatility, this area rug is ideal for bedroom, living room, dining room, hallway, patio/outdoor and ktchen, effortlessly enhancing the ambiance of your entire home.
  • Elevate your space with an area rug featuring a sumptuous pile height of 0.20 inches.
  • Shake out to remove light dirt and dust. Spray with hose for stubborn dirt and dust. Spot clean any stains with cloth and solution. Optional: sweep/ vacuum without beater bar at lowest setting.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.