Zoro Homepage

Bridie Medallion Machine Washable Area Rug 5ft x 7ft 6in

  • Mfr # KKON36A-508

  • Zoro # G213912548


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Light Blue
Style
Traditional
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKON36A-508
Zoro #
G213912548
UPC #
193981166169
Country of Origin
Turkey

Dimensions

Size
5 ft x 7 ft 6 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.30 in

Details

Color
Light Blue
Style
Traditional
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

The nuLOOM Bridie Medallion Machine Washable Area Rug combines timeless elegance with modern convenience. Its intricate medallion pattern brings a classic touch to any room decor. Crafted from 100% polyester, this rug is not only soft and durable but also stain resistant, making it perfect for high traffic areas and homes with pets. The machine washable feature ensures easy upkeep, providing a practical solution for maintaining cleanliness and freshness. Whether used in a bedroom, living room, dining room, hallway, or kitchen, the Bridie rug offers versatility and functionality while enhancing the aesthetic appeal of your living spaces.


  • High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
  • This rug is versatile enough to enhance the décor and comfort of any space, from the bedroom and living room to the dining room, hallway, and kitchen.
  • With a pile height of just 0.18 inches, this rug offers a sleek and low-profile design that is perfect for high-traffic areas like hallways and offices. Its minimalistic appearance ensures easy maintenance and complements modern living spaces effortlessly.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.