Zoro Homepage

Brody Premium Rug Pad 10ft

  • Mfr # AFPD01A-R10010

  • Zoro # G613910496


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Color
Grey
Material
100% Recycled Synthetic Fibers
Shape
Round
Length (In.)
120 in
Width (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFPD01A-R10010
Zoro #
G613910496
UPC #
193981278664
Country of Origin
United States

Dimensions

Size
10 ft x 10 ft
Length (In.)
120 in
Width (In.)
120 in
Thickness
0.15 in

Details

Color
Grey
Material
100% Recycled Synthetic Fibers
Shape
Round
Weave Type
Power Loomed

Description

The Premium Rug Pad provides a firm foundation feel underfoot, while adding a nonskid layer between an area rug and your floor. Its low profile allows area rugs to lay flat to the floor, keeping them in place and making vacuuming easier.


  • Green Label Plus certified
  • Non-slip with .125" thickness that will add extra comfort underfoot
  • Designed for use on hardwood, tile, laminates, linoleum, concrete, and carpet indoor floor surfaces
  • Easily trim with household scissors for the perfect fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.