
Brody Premium Rug Pad 2ft x 12ft
Mfr # AFPD01A-2012
Zoro # G413909515
product price: $67.99
/eaKey Features
Color
Grey
Material
100% Recycled Synthetic Fibers
Length (In.)
144 in
Width (In.)
24 in
Weave Type
Power Loomed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFPD01A-2012
Zoro #
G413909515
UPC #
842736198657
Country of Origin
United States
Dimensions
Size
2 ft x 12 ft
Length (In.)
144 in
Width (In.)
24 in
Thickness
0.15 in
Details
Color
Grey
Material
100% Recycled Synthetic Fibers
Weave Type
Power Loomed
Type
Runner
Description
The Premium Rug Pad provides a firm foundation feel underfoot, while adding a nonskid layer between an area rug and your floor. Its low profile allows area rugs to lay flat to the floor, keeping them in place and making vacuuming easier.
- Green Label Plus certified
- Non-slip with .125" thickness that will add extra comfort underfoot
- Designed for use on hardwood, tile, laminates, linoleum, concrete, and carpet indoor floor surfaces
- Easily trim with household scissors for the perfect fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.