Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brooke Shag Tasseled Area Rug 6ft 7in x 9ft

  • Mfr # KKEL04A-6709

  • Zoro # G613903306


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Style
Casual
Pattern
Solid
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKEL04A-6709
Zoro #
G613903306
UPC #
842736159153
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Length (In.)
108 in
Width (In.)
79 in
Thickness
1.45 in

Details

Color
Ivory
Style
Casual
Pattern
Solid
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Indulge in the soft, plush feel of this cozy shag area rug. The contemporary elements are designed to pull the various components of your room together effortlessly. Machine made in Turkey of polypropylene for added durability and a plush pile to feel luxurious soft underfoot. With neutral hues and braided tassels lining the ends, this rug will seamlessly blend with any style from modern to bohemian. Enjoy every space in your home with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • This cozy shag area rug is the perfect comfy rug for your bedroom, living room, or nursery
  • With a plush pile height of 1.38", this rug is incredibly soft and cozy underfoot
  • Easy to care for, we recommend vacuuming regularly (avoiding tassels) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.