
Brooke Shag Tasseled Area Rug 6ft 7in x 9ft
Mfr # KKEL04A-O6709
Zoro # G413903124
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft 7 in x 9 ft
Style
Casual
Pattern
Solid
Material
100% Polypropylene
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKEL04A-O6709
Zoro #
G413903124
UPC #
193981090365
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Length (In.)
108 in
Width (In.)
79 in
Thickness
1.45 in
Details
Color
Ivory
Style
Casual
Pattern
Solid
Material
100% Polypropylene
Shape
Oval
Weave Type
Power Loomed
Description
Indulge in the soft, plush feel of this cozy shag area rug. The contemporary elements are designed to pull the various components of your room together effortlessly. Machine made in Turkey of polypropylene for added durability and a plush pile to feel luxurious soft underfoot. With neutral hues and braided tassels lining the ends, this rug will seamlessly blend with any style from modern to bohemian. Enjoy every space in your home with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- This cozy shag area rug is the perfect comfy rug for your bedroom, living room, or nursery
- With a plush pile height of 1.38", this rug is incredibly soft and cozy underfoot
- Easy to care for, we recommend vacuuming regularly (avoiding tassels) to reduce potential shedding and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.