Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bryony Medallion Indoor/Outdoor Area Rug 4ft x 6ft

  • Mfr # ECAT17A-406

  • Zoro # G113900096


product price: $58.35
/ea

Key Features

Size
4 ft x 6 ft
Color
Light Grey
Style
Oriental & Persian
Pattern
Medallion
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECAT17A-406
Zoro #
G113900096
UPC #
193981070640
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.25 in

Details

Color
Light Grey
Style
Oriental & Persian
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Crafted from 100% polyester, this medallion patterned rug is both soft and durable, offering a comfortable yet resilient surface for various areas in your home. Its high durability, along with being kid friendly and pet friendly, machine washable, and stain resistant, makes it a versatile and practical choice for spaces like the bedroom, living room, dining room, hallway, kitchen, and even outdoor patios. The polyester construction ensures easy maintenance and long lasting quality, perfect for busy households seeking a blend of style and functionality in their rugs. Whether placed in a cozy bedroom or a bustling kitchen, this rugfts combination of softness, durability, and easy care makes it a reliable and stylish addition to any room. Embrace both comfort and resilience with this medallion rug, designed to withstand everyday use while adding a touch of elegance to your living spaces.


  • High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified
  • This rug is highly durable design make it an excellent choice for various areas in your home, such as the bedroom, living room, dining room, hallway, kitchen, and even the outdoor patio, ensuring safety, stability, and long-lasting beauty
  • With a pile height of just .08 inches, this rug offers a sleek and contemporary look that is perfect for high-traffic areas in your home, such as the hallway, kitchen, or entryway, ensuring durability and easy maintenance
  • Shake out to remove light dirt and dust. Spray with hose for stubborn dirt and dust. Spot clean any stains with cloth and solution. Optional: sweep/ vacuum without beater bar at lowest setting.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.